
BURNDY 150 150GM Weld Metal Standard Cartridge
Description
Application: Cartridge Type: Standard. Welding Powder Size: 150 GM, Recommended Accessories: B370320-03 Steel Disc.
Specifications
Brand Name | Burndy | Sub Brand | Weld Metal |
Item Name | Welding Powder | Type | 4 IN octagon box |
Size | 150 g | Material | Steel |
Container Type | Cartridge | Form | Solid |
Color | Gray/Silver | Odor/Scent | Characteristic |
Composition | 70 - 90% Cuprous Oxide, 15 - 25% Aluminum Copper Alloy, 0 - 5% Flourspar, Tin, Calcium Silicon, Lithium Fluoride | For Use With | 350 MCM Cables |
Standards | RoHS Compliant | Application | For Welding Copper to Copper, Copper to Steel, Copper to Rail, Copper to Cast Iron and One for Welding Copper to Steel for Cathodic Protection |
UPC | 781810402290 |
Packages
10 - UNIT - (10) |