
BURNDY 65 65GM Weld Metal Standard Cartridge
Description
Application: For Welding Copper To Copper, Copper To Steel, Copper To Rail, Copper To Cast Iron And One For Welding Copper To Steel For Cathodic Protection.Welding Powder Size: 65 GM, Recommended Accessories: B370320-01 Steel Disc
Specifications
Brand Name | Burndy | Sub Brand | Weld Metal |
Item Name | Welding Powder | Type | Powder |
Size | 65 g | Container Type | Cartridge |
Form | Solid | Color | Gray/Silver |
Odor/Scent | Characteristic | Composition | 70 - 90% Cuprous Oxide, 15 - 25% Aluminum Copper Alloy, 0 - 5% Flourspar, Tin, Calcium Silicon, Lithium Fluoride |
For Use With | 2/0 AWG Cables | Standards | RoHS Compliant |
Application | For Welding Copper to Copper, Copper to Steel, Copper to Rail, Copper to Cast Iron and One for Welding Copper to Steel for Cathodic Protection | UPC | 993304001043 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |