Abbotsford
eri150

ERICO 150 ERICO® CADWELD® Welding Material, F20

Price $56.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:150

Description

KEY FEATURES AND BENEFITS:• Mixture consists mainly of copper oxide and aluminum• Primarily used in grounding and bonding applications• Welding material is in the top of the tube and starting material is in the bottom of the tube• Packaged by size in plastic tubes with clear caps• Tubes packaged in plastic boxes along with metal disks• Each welded connection uses a single disk• Non-explosive• Not subject to spontaneous ignition• See specific ERICO CADWELD connection details to determine welding material requirements


Mixture consists mainly of copper oxide and aluminum

Primarily used in grounding and bonding applications

Welding material is in the top of the tube and starting material is in the bottom of the tube

Packaged by size in plastic tubes with clear caps

Tubes packaged in plastic boxes along with metal disks

Each welded connection uses a single disk

Non-explosive

Not subject to spontaneous ignition

See specific nVent ERICO Cadweld connection details to determine welding material requirements

Specifications

Brand Name nVent ERICO Sub Brand Cadweld®
Item Name Welding Material Type F20, Non-Explosive, Traditional
Size 150 g Material Copper Oxide/Aluminum
Container Type Plastic Tube Form Granular
Color Gray Black Odor/Scent Odorless
Composition 25 - 85% Cuprous Oxide, 1 - 30% Cupric Oxide, 1 - 30% Copper, 1 - 20% Aluminum Powder Standards cULus Listed
Application Use in Grounding and Bonding Applications UPC 782856001355

Packages

10 - UNIT - (10)