ERICO 32PLUSF20 ERICO® CADWELD® PLUS Welding Material, F20
Description
CADWELD PLUS,#32,F20
Specifications
Brand Name | nVent ERICO | Sub Brand | Cadweld® Plus |
Item Name | Welding Material | Type | F20, Non-Explosive |
Size | 32 g | Material | Copper Oxide/Aluminum |
Container Type | Plastic Tube with White Ring | Form | Granular |
Color | Gray Black | Odor/Scent | Odorless |
Composition | Copper Oxide, Calcium/Silicon, Calcium Fluoride, Tin, Aluminum-Copper Alloy | Standards | cULus Listed |
Application | Use in Grounding and Bonding Applications | UPC | 782856512820 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |