×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tecemfs12500c

TECHSPAN 3/4 inch - 1-3/4 inch Expandable Monofilament Fiber Sleeving, Black

Inventory
Unavailable for order
Manufacturer:TECHSPAN
Manufacturer #:EMFS-1250-0-C

Description

Expandable monofilament braided sleevings provide a tough, durable protection over tubing, hoses, wire, wire bundles, wire harnesses, cable assemblies and flat ribbon cable without adding critical weight, bulk and extra cost. The resistance of the polyester monofilaments to most oils, salt water, fuels, cleaners, solvents and chemicals makes it ideal for applications in harsh environments and in electronics, marine, and industrial wire harness applications. Exhibits excellent stretch and flexibility even at low temperatures making it ideal for applications in machine tools, robotics, automated equipment and wherever exposure to extreme weather conditions is a concern.PRODUCT FEATURES:- Made of specially formulated Polyethylene Terephthalate (PET)- Provides excellent abrasion and cut-through resistance protection, excellent chemical and fungus resistance and good mechanical properties.- The flexible open weave construction allows for ease in pulling over irregular shapes and also provides for dissipation of heat and moisture, preventing condensation, and allowing for complete drainage.

Specifications

Brand Name Techspan Sub Brand Tech Ties
Item Name Monofilament Braided Sleeving Type Expandable
Bundle Diameter 3/4 - 1-3/4 in Length 100 ft
Material Polyethylene Terephthalate Color Black
Temperature Rating -70 to 125 °C Standards RoHS Compliant, WEEE Compliant, RU E316646 Listed
Application Tubing, Hoses, Wire, Wire Bundles, Wire Harnesses, Cable Assemblies, Flat Ribbon Cables, Harsh Environments, Electronics, Marine and Industrial Wire Harness Uses UPC 776856224463

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok