ARLINGTON INDUSTRIES TL50 STRAP CAT 5E HANGER5in LOOP
Description
Arlington's The Loop. Hanger for communications cable, fiber optic cable and any low voltage cable. Versatile mounting, rotates to any angle. Can be stacked perpendicular or parallel. Loop size is 5". Listed for use in environmental in use spaces.
Specifications
Brand Name | Arlington | Sub Brand | The LOOP™ |
Item Name | Cable Hanger | Type | Hanger for Communications Cable |
Size | 5 in | Material | Plastic |
Color/Finish | White | For Use With | CAT 5, 6, 7 and Fiber Optic Cable |
Packaging Quantity | 25/Pack | Standards | CSA Certified, UL Listed |
Application | For Communications Cable | UPC | 018997380869 |
Packages
25 - UNIT - (25) |