ERICO 1/4 inch Screw, 2 inch Dia CADDY Threaded Bridle Ring
Description
Threaded bridle ring, Electro-galvanized steel, Wood screw, 50 mm diameter.
Specifications
Brand Name | Caddy | Sub Brand | CADDY |
Item Name | Threaded Bridle Ring | Type | Threaded Bridle Rings |
Nominal Size | 2 in | Material | Steel |
Finish | Electro Galvanized | Standards | cULus Listed |
Application | For Datacom and Low Voltage, Electrical | UPC | 782856769286 |
Packages
100 - UNIT - (100) |