ERICO 3/4 inch CADDY CABLECAT J-Hook with Rod/Wire Clip
Description
KEY FEATURES AND BENEFITS:• Threaded rod attachment with attached CADDY CABLECAT J-Hook• Supports low voltage cables
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Cable Cat J-Hook | Type | Single-Sided |
Material | Steel/Spring Steel | Color/Finish | Pre-Galvanized, Caddy Armour Coated |
Mounting | 3/8 in Flange, Plain/Threaded, Rod/Wire | Standards | cULus® Listed |
Application | For Cat5 Datacom and Low Voltage, Electrical | UPC | 782856333104 |
Packages
40 - UNIT - (40) |