Abbotsford
ericat12

ERICO CAT12 CADDY® CABLECAT J-Hook

Price $3.8970 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:CAT12

Description

CADDY® cablecat J-hook, Pre-galvanized steel, Cost effective alternative to expensive cable tray, Provide smoother cable pull and greater corrosion resistance, cULus® Listed and complies with NEC® and TIA requirements for structured cabling systems.


Many sizes and designs available to attach to a variety of structures

Cost effective alternative to expensive cable tray

Galvanized finish on J-Hooks provide smoother cable pull and greater corrosion resistance

cULus® Listed and complies with NEC® and TIA requirements for structured cabling systems

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Cable Cat J-Hook Type Single-Sided
Size 3/4 in dia Material Steel
Color/Finish Pre-Galvanized, Caddy Armour Coated Standards cULus® Listed
Application For Cat5 Datacom and Low Voltage, Electrical UPC 782856331780

Packages

50 - UNIT - (50)