
ERICO 1 inch nVent CADDY CAT J-Hook with T-Grid Clip
Description
FEATURES:- No installation tools required for basic clip-Provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat 7 and fibre optic-Provides superior fill capacity and load rating over most other non-continuous cable support alternatives-Rounded edges on J-Hooks provide proper bend radius support for high performance data cables-Cost effective alternative to expensive cable tray-Complies with EN 50174-2-Meets ISO®/IEC 14763-2, ANSI®/TIA 568 and ANSI®/TIA 569
Specifications
Brand Name | nVent Caddy | Item Name | Cat HP J-Hook |
Size | 1 in dia | Capacity | 60 lb |
Material | Steel/Spring Steel | Finish | Pre-Galvanized/Caddy Armour |
Includes | Strut Attachment Clip | Standards | ISO/IEC 14763-2, ANSI/TIA 568 and ANSI/TIA 569, cULus Listed |
Application | Provides Optimal Support for High Performance Data Cable, up to and Including Cat 5e, Cat 6, Cat 6A, Cat 7 and Fiber Optic | UPC | 782856617884 |
Packages
50 - UNIT - (50) |