Abbotsford
ericat21hpesc

ERICO 1-5/16 inch nVent CADDY HP J-Hook with Strut Attachment Clip

Price $10.8385 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:CAT21HPESC

Description

FEATURES:- Attaches to open side of a strut channel- Provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat 7 and fibre optic- Provides superior fill capacity and load rating over most other non-continuous cable support alternatives- Cost effective alternative to expensive cable tray- Complies with EN 50174-2- Meets ISO®/IEC 14763-2, ANSI®/TIA 568 and ANSI®/TIA 569

Specifications

Brand Name nVent Caddy Item Name Cat HP J-Hook
Size 1-5/16 in dia Capacity 60 lb
Material Steel/Spring Steel Finish Pre-Galvanized/Caddy Armour
Includes Strut Attachment Clip Standards ISO/IEC 14763-2, ANSI/TIA 568 and ANSI/TIA 569, cULus Listed
Application Provides Optimal Support for High Performance Data Cable, up to and Including Cat 5e, Cat 6, Cat 6A, Cat 7 and Fiber Optic UPC 782856849926

Packages

50 - UNIT - (50)