ERICO CAT64 CADDY® CABLECAT J-Hook
Description
FEATURES:• Many sizes and designs available to attach to a variety of structures• Cost effective alternative to expensive cable tray • Galvanized finish on J-Hooks provide smoother cable pull and greater corrosion resistance • cULus® Listed and complies with NEC® and TIA requirements for structured cabling systems
Specifications
Brand Name | nVent Caddy | Sub Brand | Pentair |
Item Name | Cablecat J-Hook | Type | Single-Sided |
Size | 4 in dia | Material | Steel |
Color/Finish | Pre-Galvanized | For Use With | CAT5 Cable |
Standards | cULus Listed | Application | Datacom and Low Voltage, Electrical |
UPC | 782856383536 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |