Abbotsford
ericat64hp4z34

ERICO CADDY CAT HP J-Hook with Multi-Function Clip

Price $17.4050 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:CAT64HP4Z34

Description

Ideal combination of Innovatieve CADDY fasteners for threaded rod, wire, or drop rod applications with the high performance CAT HP series J-Hooks in a factory assembly. Ready to go out of the box. 4" (100 mm) J-hook to multi-functional 1/4" (M4-M8) threaded rod hanger, combining optimal support and ease of installation.

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Material Steel Type Datacom/Low Voltage
Finish Pregalvanized Application datacom; electrical
UPC 782856919308

Packages

25 - UNIT - (25) 50 - UNIT - 50