ERICO 1/8 inch1/4 inch Flange CADDY CAT HP J-Hook Clip to Hammer-On Flange Clip
Description
1/8"–1/4" Flange CADDY® CAT HP J-Hook Clip to Hammer-On Flange Clip.KEY FEATURES AND BENEFITS:• Requires only a hammer to install• Requires no screws, rivets or special tools for assembly• J-Hooks feature bendable locking tabs that lock on to CADDY CAT HP components to provide rigidity and stability• Link to J-Hooks in one of multiple color options to aid in pathway identification and organization• Customized J-Hook trees can be easily assembled with various J-Hook sizes, colors and configurations• CADDY CAT HP components easily attach to any size CADDY CAT HP J-Hook
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Cat HP J-Hook with Hammer-On Flange Clip | Type | CADDY® CAT HP J-Hook Clip to Hammer-On Flange Clip |
Load Capacity | 200 lb | Material | Steel/Spring Steel |
Color/Finish | Caddy Armour Coated | Mounting | 1/8 - 1/4 in Flange |
Packaging Quantity | 50/Pack | Standards | cULus Listed, DIN 4102-12 abP P-3117/339/14-MPA BS, E30, E60, E90 |
Application | For Datacom, Electrical Cables | UPC | 782856617747 |
Packages
50 - UNIT - (50) |