Abbotsford
ericathpa6

ERICO 3/8 inch Hole CADDY CAT HP J-Hook Angle Bracket

Price $2.1500 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:CATHPA6

Description

FEATURES: • Ideal for attaching to threaded rod, concrete, steel or wood surfaces• Requires no screws, rivets or special tools for assembly• J-Hooks feature bendable locking tabs that lock on to CADDY CAT HP components to provide rigidity and stability• Link to J-Hooks in one of multiple color options to aid in pathway identification and organization• Customized J-Hook trees can be easily assembled with various J-Hook sizes, colors and configurations• CADDY CAT HP components easily attach to any size CADDY CAT HP J-Hook

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Cat HP J-Hook Angle Bracket Type CADDY® CAT HP J-Hook Angle Bracket
Load Capacity 200 lb Material Spring Steel
Color/Finish Armour Coated Packaging Quantity 50/Pack
Standards cULus Listed, DIN 4102-12 abP P-3117/339/14-MPA BS, E30, E60, E90 Application For Datacom, Electrical
UPC 782856617662

Packages

50 - UNIT - (50)