
ERICO CER4 CADDY® MC/AC and Non-Metallic Sheathed Cable Support
Description
MC/AC and non-metallic sheathed cable support, Pre-galvanized steel, Secures cables 1-1/4 inch from the face of the stud, Flared edges prevent damage to the cable jacket, Holds up to four MC/AC cables or four 12-3 non-metallic sheathed cables with ground, Unique stop-bend design helps prevent cables from being installed too far from face of stud.
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | MC/AC and Non-Metallic Sheathed Cable Support | Type | MC/AC and Non-Metallic Sheathed Cable Support |
Material | Steel | Color/Finish | Pre-Galvanized |
Mounting | Screw Mount | Standards | cULus Listed |
Application | Electrical | UPC | 782856638339 |
Packages
100 - UNIT - (100) |