ERICO CG4 CADDY® Cable Gripper, Yellow
Description
Cable Gripper
Specifications
Brand Name | nVent ERICO | Sub Brand | Pentair |
Item Name | Cable Gripper | Material | Polypropylene |
Color | Yellow | Mounting | Screw Mount |
Type | Cable Gripper | Finish | Plain |
Standards | NEC 300.4(d), CEC 12-510 and CEC 12-516 | Application | For (4) NMC or (8) 4-Pair UTP, Category 5 and Higher |
UPC | 782856002307 |
Packages
100 - UNIT - (100) |