![ibv8920](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140958767.jpg?preset=medium)
ABB CI8920 #M-10 Iberville® “Screw” Hooks (Zinc Plated Steel)
Description
IBERVILLE® screw hook made of zinc plated steel.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Screw Hook | Type | Roughing-In |
Size | M10 | Capacity | 90 lb |
Material | Steel | Finish | Galvanic/Electrolytic Zinc Plated |
Dimensions | 63.5 mm L | UPC | 622538680846 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 100 - UNIT = 100 | 360 - UNIT = 360 | 500 - UNIT = (500) |