![panjp4cmbx20](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/324816183.jpg?preset=medium)
PANDUIT JP4CMB-X20 StrongHold™ JP4CMB-X20 J-Hook System, Black
Description
StrongHold JP4CMB-X20 J-Hook with Ceiling Mount Bracket has a patented design, featuring complete horizontal and vertical 1” bend radius control, which prevents pinch points and degradation of cable performance. They are suitable for use in air handling spaces and are UL listed. Has one 3/16” (M5), 1/4” (M6), and 3/8” (M10) mounting hole, 4.00” (101.6mm) max. Made of Nylon 6.6, are black in color, and come in packages of 10.
Specifications
Brand Name | Panduit | Sub Brand | J-Pro™ |
Item Name | Cable Support with Ceiling Mount Bracket | Type | Cable Support |
Size | 4 in | Capacity | 45.37 kg |
Material | Nylon 6.6/Metal | Finish | Black |
Dimensions | 9-1/2 in L x 9-1/2 in W x 7.7 in H | Standards | ULC Listed, cULus Listed |
Application | For Route High Performance Communication Cabling in Air Handling Spaces | UPC | 074983966141 |
Packages
10 - UNIT - (10) |