PANDUIT JP4W-X20 J-Pro™ J Hook with Wall Mount Bracket
Description
StrongHold JP4W-X20 J-Pro™ J hook with Wall Mount Bracket have a patented design, featuring complete horizontal and vertical 1" bend radius control. This feature prevents pinch points and degradation of cable performance. They are suitable for use in air handling spaces and are UL listed. Requires 1/4” (M6) mounting hole for user supplied screw, 4.0” (101.6mm) max bundle capacity. Made of Nylon 6.6, are black in color and come in packages of 10.
Specifications
Brand Name | Panduit | Sub Brand | J-Pro™ |
Item Name | Hook with Wall Mount Bracket | Type | J-Pro Cable Support |
Size | 4 in | Capacity | 45.37 Kg |
Material | Nylon 6.6 | Finish | Black |
Dimensions | 168.15 mm L x 62.99 mm W x 192.28 mm H | Application | For Route High Performance Communication Cabling in Air Handling Spaces |
UPC | 074983440566 |
Packages
10 - UNIT - 10 | 50 - UNIT - (50) |