![panjp131wp2bl20](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/266585643.jpg?preset=medium)
PANDUIT JP131WP2B-L20 J-PRO Cable Support System
Description
J-PRO Cable support system, for powder actuated installation on walls, one 5/32 (M4) mounting hole for user supplied fasteners, 1.31 (33.3 mm) max. bundle capacity, nylon 6.6 with metal attachments, black, 50 pc. package quantity.
Specifications
Brand Name | Panduit | Sub Brand | J-Pro™ |
Item Name | Hanger | Type | J-Pro Cable Support |
Material | Metal, Nylon | Color/Finish | Black |
Mounting | Wall | Standards | UL Listed, cULus Listed, RoHS Compliant |
Application | Route High Performance Communication Cabling in Air Handling Spaces Applications | UPC | 074983966332 |
Packages
1 - UNIT - 1 | 50 - UNIT - (50) |