PANDUIT 2 inch J-PRO Pre-Assembled J-Hook System, Black
Description
J-PRO Cable support system, with screw-on beam clamp for use with flanges up to 1/2 (12.7mm) thick, rotates 360 degrees, 2.00 (50.8mm) max. bundle capacity, nylon 6.6 with metal attachments, black, 50 pc. package quantity.
Specifications
Brand Name | Panduit | Sub Brand | J-Pro™ |
Item Name | Cable Support System | Type | Cable Support |
Capacity | 13.61 kg | Material | Metal/Nylon 6.6 |
Finish | Black | Dimensions | 5-1/2 in L |
For Use With | Flanges up to 1/2 in Thick | Standards | UL Listed |
Application | For Air Handling Spaces | UPC | 074983966158 |
Packages
1 - UNIT - 1 | 50 - UNIT - (50) |