
RACK-A-TIERS 3/4 inch Mag Daddy - Magnetic Cable Holder, Black
Description
Magnetic fasteners are ideal for strapping wire to metal areas. Available in variety of types and sizes to best suit your needs. Locations they can be used: steel, beams, purlins, ceiling decks, drop ceiling channels, metal joists, frame rail, screw heads, metal washer, etc. Features: easy installation, ability to rotate 360°, re-usability, plenum rated, flammability rating; UL 94: HB, patent pending, ULC approved.
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Mag Daddy™ |
Item Name | Cable Holder | Material | Rubber |
Color/Finish | Black | Mounting | Push-Fit Plug |
Type | Magnetic, Reusable | Connection Size | 3/4 in |
Standards | ULC Listed, UL 94 HB | Application | For Strapping Wire to Metal Areas |
UPC | 625912807518 |
Packages
1 - UNIT - 1 |