ABB 1-5/16 Steel City Cable Support Hook
Description
Cable support hook with wide base provides cable support on a flat surface, eliminating kinking, bending and crimping. Accommodates category 5, fiber optic cable and inner duct. Made of steel with electro-galvanized/black zinc phosphate finish.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Cable Support Hook without Clip | Cable Size | 1-5/16 in |
Load Capacity | 100 lb | Material | Steel |
Type | Wide Base | Series/Model | VJ |
Cable Type | Category 5, Fiber Optic and Inner Duct | Dimensions | 4.486 in L x 1.33 in W |
Standards | UL, CSA, NEC and EIA/TIA | Application | For Low Voltage/Telecommunication Supports |
UPC | 785991205312 |
Packages
1 - UNIT - 1 | 50 - UNIT = (50) | 100 - UNIT = 100 | 2000 - UNIT = 2000 |