ABB 2 inch Steel City Cable Support Hook
Description
Cable support hook with wide base provides cable support on a flat surface, eliminating kinking, bending and crimping. Cable support hook clip rotates 360°. Accommodates category 5, fiber optic cable and inner duct. Made of steel with electro-galvanized/black zinc phosphate finish.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Cable Support Hook | Cable Size | 2 in |
Load Capacity | 100 lb | Material | Steel |
Color | Silver | Type | Wide Base |
Series/Model | VJ | Cable Type | Category 6, Fiber Optic and Inner Duct |
Finish | Galvanic/Electrolytic Zinc Plated | Dimensions | 4.486 in L x 1.33 in W |
Standards | UL, CSA, NEC and EIA/TIA | Application | For Low Voltage/Telecommunication Supports |
UPC | 785991215496 |
Packages
1 - UNIT - 1 | 25 - UNIT = (25) | 400 - UNIT = 400 | 1920 - UNIT = 19200 |