Abbotsford
panabm4hal

PANDUIT 2 inch x 2 inch 4-Way Adhesive Backed Cable Tie Mount (50/Pack), White

Price $2.7312 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 50
Manufacturer:PANDUIT
Manufacturer #:ABM4H-A-L
Documents Documents

Description

The 4-way adhesive backed cable tie mount in white is mounted with rubber adhesive tape. It is 2.0" long x 2.0" wide (50.8 x 50.8 mm) and made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is used with miniature, intermediate, standard, light-heavy, heavy, and hook and loop mount cable ties. It is designed for indoor environments and comes in packages of 50.

Specifications

Brand Name Panduit Sub Brand Cable Tie Mount
Item Name Cable Tie Mount Type 4-Way
Length 2 in Material Nylon/Polyamide 6.6
Color White Temperature Rating -20 to 120 °F
Width 2 in Height 2 in
Mounting Rubber Adhesive Packaging Quantity 50/Pack
Standards Buy American Compliant, CE Compliant, RoHS Compliant, UL E136577 UPC 074983584765

Packages

50 - UNIT - 50 500 - UNIT - (500)