
PANDUIT TMEH-S25-C0 Cable Tie Mount (100/Pack), Black
Description
The extra heavy cable tie mount in black is applied with a 1/4" (M6) screw. It is made of weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in outdoor environments. It comes in packages of 100.
Specifications
Brand Name | Panduit | Sub Brand | Cable Tie Mount |
Item Name | Cable Tie Mount | Type | Heavy-Duty, Screw Applied |
Length | 1.62 in | Material | Nylon |
Color | Black | Temperature Rating | 185 °F |
Width | 0.72 in | Height | 0.61 in |
Mounting | Screw | For Use With | I, S, H, EH |
Packaging Quantity | 100 | Standards | Buy American Act Compliant, cUL E131600, RoHS Compliant, UL Listed |
Application | Indoor and Outdoor Applications | UPC | 074983580767 |
Packages
100 - UNIT - 100 | 500 - UNIT - (500) |