
ABB 3/4 inch x 3/4 inch Catamount Cable Tie Mounting Base with #6 Screw, Natural
Description
Cable tie mounting base for use with 18 to 50 lbs cable ties.
Specifications
Brand Name | ABB | Item Name | Cable Tie Mounting Base |
Type | Mounting Base | Length | 3/4 in |
Material | Nylon/Polyamide 6.6 | Color | Natural |
Temperature Rating | -40 to 185 °F | Width | 3/4 in |
Height | 5.2 mm | Mounting | Self-Adhesive/Screw |
Packaging Quantity | 500/Pack | UPC | 728494073743 |
Packages
1 - UNIT - 1 | 500 - UNIT = (500) | 1000 - UNIT = 10000 | 10000 - UNIT - (500) | 10K - UNIT - 10,000 |