
ABB TC502 Ty-Rap® Low-Profile Two-Way Miniature Mounting Base
Description
Ty-Rap® Low-profile two-way miniature mounting base for cable tie. Constructed from nylon with #8 screw mount.
Specifications
Brand Name | ABB | Sub Brand | Ty-Rap® |
Item Name | Mounting Base | Type | 2-Way Miniature |
Length | 3/4 in | Material | Nylon |
Color | Natural | Temperature Rating | -40 to 185 °F |
Width | 12.7 mm | Mounting | #8 Screw |
UPC | 786210804828 |
Packages
100 - UNIT = (100) | 500 - UNIT = 500 | 2160 - UNIT = 216000 |