
ABB TC5142X Ty-Rap® Cable Tie Saddle Support Mounting Base, Black
Description
Saddle Support Mounting Base, Heat Stabilized Black Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F), Length of 23.42mm (0.922 Inches), Width of 14.30mm (0.563 Inches), with #10 pan head, 100 Pack
Specifications
Brand Name | ABB | Sub Brand | Ty-Rap® |
Item Name | Mounting Base | Type | Saddle Support |
Length | 22.86 mm | Material | Nylon/Polyamide 6/6 |
Color | Black | Temperature Rating | -40 to 185 °F |
Width | 15.24 mm | Height | 10.72 mm |
Mounting | Screw Mount | For Use With | 7.6 mm Width Cable Tie |
UPC | 786209874399 |
Packages
100 - UNIT = (100) | 500 - UNIT = 500 | 7000 - UNIT = 70000 |