Abbotsford
tabtc368a

ABB 2 inch x 2 inch Ty-Rap Mounting Base

Price $4.1133 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TC368A

Description

Mounting base designed for use with hook and loop fasteners.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie Mounting Base Type 4-Way
Length 50.8 mm Material Nylon/Polyamide 6.6
Color Ivory Temperature Rating -32 to 150 °F
Width 50.8 mm Mounting #8 Screw, Self-Adhesive
For Use With 19.05 mm Width Cable Tie UPC 786210712246

Packages

1 - UNIT - 1 500 - UNIT = (500) 2500 - UNIT = 2500 3750 - UNIT = 37500