
HELLERMANNTYTON 1 1/4 inch x 1 1/4 inch Hellermann Tyton 2 Way Cable Tie Mount Base, White
Description
Cable Tie Mounting Base, Rubber Based Adhesive; Length 1.125 Inch; Width 1.125 Inch; Height 0.21 Inch; White; Ul; Hellermanntyton Brand; Application Indoor/outdoor
Specifications
Brand Name | Hellermanntyton | Sub Brand | Cable Tie Mounts |
Item Name | Mounting Base | Type | MB4SHA |
Length | 28.44 mm | Material | Polyamide 6/6 |
Color | White | Temperature Rating | -40 to 185 °F |
Width | 28.44 mm | Height | 5.8 mm |
Mounting | Adhesive | For Use With | 4.6 mm Width Cable Tie |
Packaging Quantity | 500/Pack | Standards | UL Listed |
Application | Indoor/Outdoor | UPC | 089306024934 |
Packages
500 - UNIT - (500) | 1000 - UNIT - 1000 |