
HELLERMANNTYTON 0.75 ft ft x 0.75 ft ft 4-Way Adhesive Fastened Mounting Base with Rubber Adhesiv, White
Description
Mount, Cable Tie; 4-way; Adh/0.122" mntholes; 0.75"L x 0.75"W; 0.161" tie W
Specifications
Brand Name | Hellermanntyton | Sub Brand | Cable Tie Mounts |
Item Name | Mounting Base | Type | MB3A |
Length | 19.05 mm | Material | Polyamide 6/6 |
Color | White | Temperature Rating | -40 to 185 °F |
Width | 19.05 mm | Height | .18 in |
Mounting | Self-Adhesive | For Use With | 0.14 in Width Cable Tie |
Packaging Quantity | 1000/Pack | Standards | UL Listed |
Application | Indoor/Outdoor | UPC | 089306023555 |
Packages
1000 - UNIT - (1000) |