
ABB TC344AX Ty-Rap® Cable Tie Mounting Base
Description
Eliminates errors in premounting the base with respect to its orientation to wire bundle direction. Convenient way to mount wire bundles at cross-over points two optional mounting holes included.
Specifications
Brand Name | ABB | Sub Brand | Ty-Rap® |
Item Name | Mounting Base | Type | 4-Way |
Length | 19.05 mm | Material | Weather-Resistant Nylon/Polyamide 6.6 |
Color | Black | Temperature Rating | -32 to 150 °F |
Width | 19.05 mm | Height | 4.85 mm |
Mounting | 3 mm hole, Self-Adhesive, Stick and Screw | For Use With | 3.6 mm Width Cable Tie |
UPC | 786210068763 |
Packages
1 - UNIT - 1 | 1000 - UNIT = (1000) | 5000 - UNIT = 5000 | 5200 - UNIT = 520000 |