
HUBBELL 11.75 inch Burndy Nylon 6/6 Cable Tie (1000/Pack), Natural
Description
Cable tie of natural nylon 6/6. It has 50 lbs of minimum tensile strength with 11.75 inch length and 0.18 inch width. 3 inch maximum bundle diameter with 1000/pack.
Specifications
Brand Name | Burndy | Sub Brand | Unirap |
Item Name | Cable Tie | Type | Standard, Knotted |
Length | 11-3/4 in | Width | 0.18 in |
Bundle Diameter | 3 in Maximum | Tensile Strength | 50 lb |
Material | Nylon 6/6 | Color | Natural |
Standards | UL Listed, MS3367-7-9, RoHS Compliant | Application | For General Purpose |
UPC | 781810332672 |
Packages
1000 - UNIT - (1000) |