HUBBELL 15.25 inch x 0.18 inch Burndy Nylon 6/6 Cable Tie (1000/Pack), Natural
Description
Cable tie of natural nylon 6/6. It has 50 lbs of minimum tensile strength with 15.5 inch length and 0.18 inch width. 4 inch maximum bundle diameter with 1000/pack.
Specifications
Brand Name | Burndy | Sub Brand | Unirap |
Item Name | Cable Tie | Type | Standard |
Length | 15-1/2 in | Width | 0.18 in |
Bundle Diameter | 101.6 mm | Tensile Strength | 50 lb |
Material | Nylon 6/6/Polyamide | Color | Natural |
Standards | Military Specification | Application | For General Purpose |
UPC | 781810332795 |
Packages
1000 - UNIT - (1000) |