HUBBELL 15.5 inch x 0.18 inch Burndy Nylon 6/6 Cable Tie (1000/Pack), Black
Description
Nylon cable ties, Tensile strength-50 Lbs, Color- UV Black, 15.50"L, 0.18"W, 04.00" Bundle Dia.
Specifications
Brand Name | Burndy | Sub Brand | Unirap |
Length | 14.25 in | Width | 0.18 in |
Material | Nylon | Color | UV Black |
UPC | 781810332856 |
Packages
1000 - UNIT - (1000) |