
HUBBELL 15.5 inch x 0.18 inch Burndy Nylon 6/6 Cable Tie (100/Pack), Black
Description
Nylon cable ties, Tensile strength-50 Lbs, Color- UV Black, 14.25"L, 0.18"W, 04.00" Bundle Dia.
Specifications
Brand Name | Burndy | Sub Brand | Unirap |
Length | 14.25 in | Width | 5 mm |
Material | Nylon | Color | UV Black |
UPC | 781810332849 |
Packages
100 - UNIT - (100) |