
HUBBELL 15.25 inch x 0.30 inch Burndy Nylon 6/6 Cable Tie (50/Pack), White
Description
Natural Nylon 6/6 Cable Tie, 4" Max. Bundle Dia, 120 Lbs, 15.25" Long.
Specifications
Brand Name | Burndy | Sub Brand | Unirap |
Item Name | Cable Tie | Type | Standard |
Length | 15.09 in | Width | 0.30 in |
Bundle Diameter | 4 in | Tensile Strength | 120 lb |
Material | Nylon 6/6 | Color | Natural |
Standards | Military Specification | Application | For General Purpose |
UPC | 781810333167 |
Packages
50 - UNIT - (50) |