
HUBBELL 4 inch x 0.10 inch Burndy Nylon 6/6 Cable Tie (1000/Pack), Natural
Description
Cable tie of natural nylon 6/6. It has 80 lbs of minimum tensile strength with 4 inch length and 0.1 inch width. 0.75 inch maximum bundle diameter with 1000/pack.
Specifications
Brand Name | Burndy | Sub Brand | Unirap |
Item Name | Cable Tie | Type | Mini, Knotted |
Length | 4 in | Width | 0.1 in |
Bundle Diameter | 3/4 in Maximum | Tensile Strength | 18 lb |
Material | Nylon 6/6 | Color | Natural |
Standards | UL Listed, MS3367-4-9, RoHS Compliant | Application | For General Purpose |
UPC | 781810331439 |
Packages
1000 - UNIT - (1000) |