Abbotsford
burct30125c

HUBBELL 6 inch x 0.14 inch Burndy Nylon 6/6 Cable Tie (100/Pack), Natural

No pricing available
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:CT30125C

Description

Natural Nylon 6/6 Cable Tie, 1.25" Max. Bundle Dia, 30 Lbs, 6" Long.

Specifications

Brand Name Burndy Sub Brand Unirap
Item Name Cable Tie Type Intermediate, Knotted
Length 6 in Width 0.14 in
Bundle Diameter 1-1/4 in Maximum Tensile Strength 30 lb
Material Nylon 6/6 Color Natural
Standards UL Listed, MS3367-5-9, RoHS Compliant Application For General Purpose
UPC 781810331804

Packages

100 - UNIT - (100)