![burct30125c00](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/143559140.jpg?preset=medium)
HUBBELL 6 inch x 0.14 inch Burndy Nylon 6/6 Cable Tie (100/Pack), Black
Description
Cable tie of UV black nylon 6/6. It has 30 lbs of minimum tensile strength with 6 inch length and 0.14 inch width. 1.25 inch maximum bundle diameter with 100/pack.
Specifications
Brand Name | Burndy | Sub Brand | Unirap |
Length | 5.75 in | Width | 3.6 mm |
Material | Nylon | Color | UV Black |
UPC | 781810332283 |
Packages
100 - UNIT - (100) |