BURNDY CTASST 600 Piece Burndy Cable Tie Variety Pack of 12, Natural and Black
Description
Cable Tie Canister Variety Pack, Incudes:4" Length, 18 Lbs, Natural & Black, 8" Length, 50 Lbs, Natural & Black, 11" Length, 50 Lbs, Natural & Black.
Specifications
Brand Name | Burndy | Sub Brand | Unirap |
Item Name | Cable Tie | Type | Standard, Knotted |
Length | 4, 8, 11 in | Width | 4.5 in |
Tensile Strength | 222.41 N | Material | Polyamide |
Color | Natural and Black | Standards | UL Listed |
Application | For General Applications | UPC | 781810481233 |
Packages
12 - UNIT - (12) |