HUBBELL HVFBK5600 VELCRO® Brand ONE-WRAP® Bulk Pucks
Description
VELCRO® Cable management puck.
Specifications
Brand Name | Hubbell Wiring Device Kellems | Sub Brand | Next Frame |
Item Name | Cable Tie | Type | Top with Velcro® brand fasteners and multiple attachment loops for easy access and tool storage. |
Length | 600 ft | Width | 1/2 in |
Thickness | 0.05 in | Locking Type | Hook and Loop |
Tensile Strength | 300 lb | Material | Nylon |
Color | Black | Application | For Flush Cutting and PVC/ABS Plastic Pipe Cutting |
UPC | 662620211411 |
Packages
1 - UNIT - 1 |