HUBBELL 0.5 inch w x75 ft L Hubbell VELCRO Brand ONE-WRAP Bulk Pucks, Black, Cut to Length
Description
VELCRO® Cable tie puck for use in the Hubbell NEXTFRAME® cable management system. Cut to length. 2.5 inch bundle diameter. Cable tie is a unique 1/2 inch wide back to-back fastening system that wraps around cable then back on itself.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | NextFrame |
Item Name | Cable Tie | Type | Cable Management Accessories |
Length | 75 ft | Width | 0.5 in |
Thickness | 0.05 in | Locking Type | Hook and Loop, Velcro Fastener |
Tensile Strength | 300 lb | Material | Nylon |
Color | Black | Application | Cut To Length |
UPC | 662620211398 |
Packages
1 - UNIT - 1 |