
PASS & SEYMOUR 36349101 Velcro Tie Straps (50 Pieces/Pack), Black
Description
Black VELCRO® Brand tie straps (8" long) to secure cables to the sides of the enclosure. 50 pieces per package.FEATURES AND BENEFITS:• Color: Black• Quantity: 10• Type: Enclosure Accessory• Material: VELCRO® brand straps• UN SPSC: 43223306
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Tie-Down Strap | Type | Enclosure Accessory |
End Style | Plastic Lip/Cam | Material | Velcro |
Color | Black | Length | 8 in |
Width | 1/2 in | Thickness | 0.1 in |
Packaging Quantity | 50/Pack | Application | Residential |
UPC | 804428000068 |
Packages
1 - UNIT - 1 |