![panbc2ss10d0](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/324815895.jpg?preset=medium)
PANDUIT BC2S-S10-D0 Dome-Top Barb Ty Locking Clamp Tie
Description
The BC2S-S10-D Dome-Top® barb ty clamp tie, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Standard cross section, 8.5” (261mm) length. Appropriate for Indoor use, made of Nylon 6.6, are natural in color and come in packages of 500.
Specifications
Brand Name | Panduit | Sub Brand | Dome-Top |
Item Name | Cable Tie | Type | Standard Cross Section, UV-Resistant, Weather Resistant, Halogen-Free |
Length | 8.5 in | Width | 4.7 mm |
Thickness | 1.3 mm | Bundle Diameter | 50.8 mm |
Locking Type | Self-Locking | Tensile Strength | 222 N |
Material | Weather Resistant Nylon 6/6 | Color | Black |
Temperature Rating | -60 to 85 °C | Environmental Conditions | 32 °F |
Packaging Quantity | 500/Pack | Standards | ASTM D6779, UL 62275 Listed (Type 1, 11), UL Listed (File #E56854) |
Application | For General, Outdoor use | UPC | 074983707775 |
Packages
500 - UNIT - 500 | 2000 - UNIT - (2000) |