Abbotsford
panbt4ic

PANDUIT 14.3 inch x 0.14 inch Dome-Top Barb Ty Cable Tie Intermediate Cross Section (100/Pack), Natural

Price $0.6936 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:PANDUIT
Manufacturer #:BT4I-C

Description

Dome-Top® barb ty cable tie, intermediate cross section, 14.3 (363mm) length, nylon 6.6, natural, standard package.KEY FEATURES & BENEFITS:• For indoor use• Dome-top head features unique patented design with round, smooth edges• Stainless steel locking barb provides consistent performance, reliability, and infinite adjustability through entire bundle range• High strength and low thread force• Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation• UL Listed for use in plenum or air handling spaces per NEC

Specifications

Brand Name Panduit Sub Brand Dome-Top
Item Name Cable Tie Type Internal Toothing, Barb Ty, Locking
Length 14.3 in Width 3.6 mm
Thickness 1.2 mm Bundle Diameter 102 mm
Tensile Strength 178 N Material Nylon 6/6
Color Natural Packaging Quantity 100/Pack
Application For General use UPC 074983413744

Packages

100 - UNIT - 100 1000 - UNIT - (1000)