Abbotsford
panbt4ic0

PANDUIT 14.3 inch x 0.14 inch Dome-Top Barb Ty Cable Ties Intermediate Cross Section (100/Pack), Black

Price $0.8253 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:PANDUIT
Manufacturer #:BT4I-C0

Description

Dome-Top® barb ty cable tie, intermediate cross section, 14.3 (363mm) length, weather resistant nylon 6.6, black, standard package.KEY FEATURES AND BENEFITS:• Greater resistance to damage caused by ultraviolet light – indoor or outdoor use• Dome-top head features unique patented design with round, smooth edges• Stainless steel locking barb provides consistent performance, reliability, and infinite adjustability through entire bundle range• High strength and low thread force• Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation

Specifications

Brand Name Panduit Sub Brand Dome-Top
Item Name Cable Tie Type Internal Toothing, Barb Ty, Locking
Length 14.3 in Width 3.6 mm
Thickness 1.2 mm Bundle Diameter 102 mm
Tensile Strength 178 N Material Weather Resistant Nylon 6/6
Color Black Packaging Quantity 100/Pack
Standards ASTM D6779 Application For General, Outdoor use
UPC 074983413751

Packages

100 - UNIT - 100 1000 - UNIT - (1000)