PANDUIT 14.9 inch x 0.27 inch Dome-Top Barb Ty Cable Tie Light-Heavy Cross Section (250/Pack), Natural
Description
Dome-Top® barb ty cable tie, light-heavy cross section, 14.9 (378mm) length, nylon 6.6, natural, bulk package.KEY FEATURES & BENEFITS:• For indoor use• Dome-top head features unique patented design with round, smooth edges• Stainless steel locking barb provides consistent performance, reliability, and infinite adjustability through entire bundle range• High strength and low thread force• Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation• UL Listed for use in plenum or air handling spaces per NEC
Specifications
Brand Name | Panduit | Sub Brand | Dome-Top |
Item Name | Cable Tie | Type | Internal Toothing, Plenum |
Length | 14.9 in | Width | 7 mm |
Thickness | 1.7 mm | Bundle Diameter | 102 mm |
Locking Type | Steel Barb | Tensile Strength | 534 N |
Material | Nylon 6.6 | Color | Natural |
Packaging Quantity | 250/Pack | Standards | UL 62275 (File E56854), CSA-C22.2 No. 62275 (File 31212), Cert 05968/C0, BV File ACE 14/601/01 Product Code: 2535H; 89/60111 (E3), 11130200, QPL-AS23190, RoHS Complaint |
Application | General Purpose | UPC | 074983412716 |
Packages
250 - UNIT - 250 | 500 - UNIT - (500) |